This item is Discontinued.

Nautilus Safety Footwear Men's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 9 1/2 M N1620 SZ: 9.5M

Men's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Brown, 9 1/2 M (Discontinued)

  • Mfr # N1620 SZ: 9.5M
  • Zoro # G9016682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1620 SZ: 9.5M
Zoro #
G9016682
UPC #
617420065955
Country of Origin
China

Dimensions

Footwear Width
M
Size
9 1/2
Heel Height
Less Than 1/2 in
Height
4 in
Width
M
Overall Height
4 in
Size (PRINT)
9 1/2

Details

Item
Loafer Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Slip On
Standards
ASTM F2413-11
Predominant Footwear Color
Brown
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Midsole Material
EVA
Liner Material
Polyester
Non Metallic Upper
Yes
Wide Toe Cap
No
Removable Insole
Yes
Footwear Sole Pattern
Exclusive Design
Insole System
Cush Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.79
Mark II Slip Test Results- Dairy Tile Wet
0.70
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Footwear Shank Type
None
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Insulated
No
Style Number
N1620
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Insulation Type
None
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
1.04
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Ninety Degree Heel
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.63
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
1620
Heel Definition
Flat Heel
Insole Material
Polyurethane
Closure
Slip On
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily
0.3
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.7
Construction
Cemented
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Polyester
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number N1620

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.