Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Mini-Guide Assy, Double Carriage, 160 mm L

NB | Zoro #: G0920832 | Mfr #: SEBS7BUU-2-160mm

$ 268.71 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Nb #SEBS7BUU-2-160MM Specifications

Zoro #: G0920832 Mfr #: SEBS7BUU-2-160mm
Dimension N: 5 mm Static Load Capacity (Lb.): 785.5
Rail Length: 160mm Static Load Capacity (N): 3380
Number of Rail Holes: 11 Dimension W1: 12 mm
Running Clearance (In/mm): 1.5 mm Dimension W: 5 mm
Dimension L2: 23 mm Agency Compliance: None
Type: Double Carriage Base Width: 7mm
Carriage Hole Size (In.): M2 x 2.5 Carriage Height: 6.5mm
Dynamic Load Capacity (N): 2580 Carriage Width: 17mm
Rail Material: Stainless Steel Carriage Material: Stainless Steel
Item: Mini-Guide Assembly Temp. Range (F): 176
Carriage Type: Standard Rail Height: 4.70mm
Max. Speed (In/Sec): 79 Seals: Yes
Hole Size: 2.4x4.2x2.3 Mounting Hole to End (In/mm): 5mm
Dimension H1: 4.7 mm Rail Finish: Stainless Steel
Mounting Hole Center to Center (In/mm): 15mm Carriage Length: 23mm
Dimension W2: 8 mm Dynamic Load Capacity (Lb.): 579.0
Overall Height (mm): 8 Dimension S X l (Carriage Hole Size): M2x2.5
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Double Carriage, Running Clearance 1.5 mm In/mm, Base Width 7 mm, Overall Height 8 mm, Rail Height 4.7 mm, Rail Length 160 mm, Carriage Height 6.5 mm, Carriage Width 17 mm, Carriage Length 23 mm, Carriage Hole Size M2x2.5 In/mm, Number of Rail Holes 11, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews