Shop Alternate Products
This Product is Discontinued
Nb
Mini-Guide Assy, Double Carriage, 270 mm L (Discontinued)
Mfr # SEBS12BUU-2-270mm
Zoro # G1090923
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Double Carriage
- Base Width 12 mm
- Rail Height 7.5 mm
- Rail Length 270 mm
- Carriage Height 10 mm