BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini-Guide Assy, Double Carriage, 310 mm L

NB| Zoro #: G1274287| Mfr #: SEBS7BUU-2-310mm

$297.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension H1: 4.7 mmCarriage Material: Stainless SteelStatic Load Capacity (Lb.): 785.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1274287 Mfr #: SEBS7BUU-2-310mm
Dimension H1: 4.7 mmCarriage Material: Stainless Steel
Static Load Capacity (Lb.): 785.5Carriage Width: 17mm
Dimension L2: 23 mmOverall Height (mm): 8
Hole Size: 2.4x4.2x2.3Dimension W: 5 mm
Rail Finish: Stainless SteelCarriage Length: 23mm
Dynamic Load Capacity (N): 2580Item: Mini-Guide Assembly
Static Load Capacity (N): 3380Rail Material: Stainless Steel
Max. Speed (In/Sec): 79Carriage Type: Standard
Dimension N: 5 mmTemp. Range (F): 176
Carriage Hole Size (In.): M2 x 2.5Type: Double Carriage
Agency Compliance: NoneDimension S X l (Carriage Hole Size): M2x2.5
Rail Height: 4.70mmMounting Hole Center to Center (In/mm): 15mm
Dynamic Load Capacity (Lb.): 579.0Seals: Yes
Dimension W2: 8 mmMounting Hole to End (In/mm): 5mm
Dimension W1: 12 mmCarriage Height: 6.5mm
Number of Rail Holes: 21Base Width: 7mm
Running Clearance (In/mm): 1.5 mmRail Length: 310mm
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Double Carriage, Running Clearance 1.5 mm In/mm, Base Width 7 mm, Overall Height 8 mm, Rail Height 4.7 mm, Rail Length 310 mm, Carriage Height 6.5 mm, Carriage Width 17 mm, Carriage Length 23 mm, Carriage Hole Size M2x2.5 In/mm, Number of Rail Holes 21, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews