BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini-Guide Assy, Double Carriage, 395 mm L

NB| Zoro #: G2246973| Mfr #: SEBS12BUU-2-395mm

$464.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Static Load Capacity (Lb.): 1718.9Static Load Capacity (N): 7660Rail Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2246973 Mfr #: SEBS12BUU-2-395mm
Static Load Capacity (Lb.): 1718.9Static Load Capacity (N): 7660
Rail Material: Stainless SteelDynamic Load Capacity (Lb.): 1391.3
Number of Rail Holes: 16Carriage Hole Size (In.): M3 x 3.5
Rail Height: 7.50mmType: Double Carriage
Carriage Height: 10mmMounting Hole to End (In/mm): 10mm
Rail Finish: Stainless SteelDimension W: 7.5 mm
Dynamic Load Capacity (N): 6200Dimension N: 10 mm
Dimension H1: 7.5 mmMax. Speed (In/Sec): 79
Carriage Width: 27mmCarriage Length: 34.2mm
Agency Compliance: NoneCarriage Type: Standard
Overall Height (mm): 13Temp. Range (F): 176
Dimension S X l (Carriage Hole Size): M3x3.5Item: Mini-Guide Assembly
Carriage Material: Stainless SteelSeals: Yes
Hole Size: 3.5x6.0x4.5Dimension W1: 20 mm
Mounting Hole Center to Center (In/mm): 25mmDimension W2: 15 mm
Base Width: 12mmRunning Clearance (In/mm): 3.0 mm
Dimension L2: 34.2 mmRail Length: 395mm
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Double Carriage, Running Clearance 3.0 mm In/mm, Base Width 12 mm, Overall Height 13 mm, Rail Height 7.5 mm, Rail Length 395 mm, Carriage Height 10 mm, Carriage Width 27 mm, Carriage Length 34.2 mm, Carriage Hole Size M3x3.5 In/mm, Number of Rail Holes 16, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews