BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini-Guide Assy, Double Carriage, 395 mm L

NB| Zoro #: G1871563| Mfr #: SEBS9BUU-2-395mm

$481.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rail Material: Stainless SteelStatic Load Capacity (Lb.): 1140.0Dimension W2: 10 mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1871563 Mfr #: SEBS9BUU-2-395mm
Rail Material: Stainless SteelStatic Load Capacity (Lb.): 1140.0
Dimension W2: 10 mmBase Width: 9mm
Carriage Length: 30.8mmCarriage Hole Size (In.): M3 x 3.0
Mounting Hole Center to Center (In/mm): 20mmTemp. Range (F): 176
Rail Height: 5.50mmMounting Hole to End (In/mm): 7.5mm
Hole Size: 3.5x6.0x3.5Agency Compliance: None
Dimension H1: 5.5 mmDynamic Load Capacity (Lb.): 767.4
Dimension S X l (Carriage Hole Size): M3x3.0Dimension W1: 15 mm
Max. Speed (In/Sec): 79Rail Finish: Stainless Steel
Carriage Type: StandardDimension L2: 30.8 mm
Running Clearance (In/mm): 2.2 mmNumber of Rail Holes: 20
Overall Height (mm): 10Dynamic Load Capacity (N): 3420
Carriage Material: Stainless SteelCarriage Height: 7.8mm
Type: Double CarriageRail Length: 395mm
Item: Mini-Guide AssemblyDimension N: 7.5 mm
Static Load Capacity (N): 5080Carriage Width: 20mm
Seals: YesDimension W: 5.5 mm
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Double Carriage, Running Clearance 2.2 mm In/mm, Base Width 9 mm, Overall Height 10 mm, Rail Height 5.5 mm, Rail Length 395 mm, Carriage Height 7.8 mm, Carriage Width 20 mm, Carriage Length 30.8 mm, Carriage Hole Size M3x3.0 In/mm, Number of Rail Holes 20, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews