PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mini-Guide Assy, Double Carriage, 445 mm L

NB| Zoro #: G0447736| Mfr #: SEBS12BUU-2-445mm

$516.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rail Material: Stainless SteelStatic Load Capacity (Lb.): 1718.9Dimension W2: 15 mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0447736 Mfr #: SEBS12BUU-2-445mm
Rail Material: Stainless SteelStatic Load Capacity (Lb.): 1718.9
Dimension W2: 15 mmBase Width: 12mm
Carriage Length: 34.2mmCarriage Hole Size (In.): M3 x 3.5
Mounting Hole Center to Center (In/mm): 25mmTemp. Range (F): 176
Rail Height: 7.50mmMounting Hole to End (In/mm): 10mm
Hole Size: 3.5x6.0x4.5Agency Compliance: None
Dimension H1: 7.5 mmDynamic Load Capacity (Lb.): 1391.3
Dimension S X l (Carriage Hole Size): M3x3.5Dimension W1: 20 mm
Max. Speed (In/Sec): 79Rail Finish: Stainless Steel
Carriage Type: StandardDimension L2: 34.2 mm
Running Clearance (In/mm): 3.0 mmNumber of Rail Holes: 18
Overall Height (mm): 13Dynamic Load Capacity (N): 6200
Carriage Material: Stainless SteelCarriage Height: 10mm
Type: Double CarriageRail Length: 445mm
Item: Mini-Guide AssemblyDimension N: 10 mm
Static Load Capacity (N): 7660Carriage Width: 27mm
Seals: YesDimension W: 7.5 mm
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Double Carriage, Running Clearance 3.0 mm In/mm, Base Width 12 mm, Overall Height 13 mm, Rail Height 7.5 mm, Rail Length 445 mm, Carriage Height 10 mm, Carriage Width 27 mm, Carriage Length 34.2 mm, Carriage Hole Size M3x3.5 In/mm, Number of Rail Holes 18, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews