HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mini-Guide Assy, Double Carriage, 460 mm L

NB| Zoro #: G0797106| Mfr #: SEBS20BUU-2-460mm

$664.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Double Carriage
Dimension H1: 15 mm
Running Clearance (In/mm): 7.5 mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0797106 Mfr #: SEBS20BUU-2-460mm
Type: Double CarriageDimension H1: 15 mm
Running Clearance (In/mm): 7.5 mmDimension L2: 65.9 mm
Base Width: 20mmDimension W2: 38 mm
Carriage Length: 65.9mmDynamic Load Capacity (N): 22900
Dimension N: 20 mmSeals: Yes
Hole Size: 6.0x9.5x8.5Item: Mini-Guide Assembly
Dimension W: 13 mmStatic Load Capacity (Lb.): 6543.5
Mounting Hole to End (In/mm): 20mmDimension W1: 38 mm
Dynamic Load Capacity (Lb.): 5138.8Static Load Capacity (N): 29160
Carriage Type: StandardNumber of Rail Holes: 8
Mounting Hole Center to Center (In/mm): 60mmRail Finish: Stainless Steel
Dimension S X l (Carriage Hole Size): M4x6.0Agency Compliance: None
Rail Material: Stainless SteelOverall Height (mm): 25
Rail Length: 460mmRail Height: 15.00mm
Carriage Hole Size (In.): M4 x 6.0Carriage Material: Stainless Steel
Carriage Height: 17.5mmTemp. Range (F): 176
Max. Speed (In/Sec): 79Carriage Width: 46mm
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Double Carriage, Running Clearance 7.5 mm In/mm, Base Width 20 mm, Overall Height 25 mm, Rail Height 15 mm, Rail Length 460 mm, Carriage Height 17.5 mm, Carriage Width 46 mm, Carriage Length 65.9 mm, Carriage Hole Size M4x6.0 In/mm, Number of Rail Holes 8, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews