SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini-Guide Assy, Double Carriage, 475 mm L

NB| Zoro #: G1607496| Mfr #: SEBS9BUU-2-475mm

$388.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rail Height: 5.50mmType: Double CarriageStatic Load Capacity (N): 5080
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1607496 Mfr #: SEBS9BUU-2-475mm
Rail Height: 5.50mmType: Double Carriage
Static Load Capacity (N): 5080Dimension W2: 10 mm
Rail Finish: Stainless SteelHole Size: 3.5x6.0x3.5
Dimension W: 5.5 mmCarriage Height: 7.8mm
Base Width: 9mmAgency Compliance: None
Carriage Type: StandardRunning Clearance (In/mm): 2.2 mm
Dynamic Load Capacity (Lb.): 767.4Number of Rail Holes: 24
Carriage Material: Stainless SteelDimension N: 7.5 mm
Rail Length: 475mmDimension S X l (Carriage Hole Size): M3x3.0
Mounting Hole to End (In/mm): 7.5mmMax. Speed (In/Sec): 79
Carriage Hole Size (In.): M3 x 3.0Dynamic Load Capacity (N): 3420
Temp. Range (F): 176Dimension L2: 30.8 mm
Carriage Width: 20mmDimension W1: 15 mm
Carriage Length: 30.8mmMounting Hole Center to Center (In/mm): 20mm
Seals: YesRail Material: Stainless Steel
Dimension H1: 5.5 mmOverall Height (mm): 10
Static Load Capacity (Lb.): 1140.0Item: Mini-Guide Assembly
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Double Carriage, Running Clearance 2.2 mm In/mm, Base Width 9 mm, Overall Height 10 mm, Rail Height 5.5 mm, Rail Length 475 mm, Carriage Height 7.8 mm, Carriage Width 20 mm, Carriage Length 30.8 mm, Carriage Hole Size M3x3.0 In/mm, Number of Rail Holes 24, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews