PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mini-Guide Assy, Double Carriage, 550 mm L

NB| Zoro #: G1199037| Mfr #: SEBS15BUU-2-550mm

$549.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rail Material: Stainless SteelStatic Load Capacity (Lb.): 3033.9Dimension W2: 20 mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1199037 Mfr #: SEBS15BUU-2-550mm
Rail Material: Stainless SteelStatic Load Capacity (Lb.): 3033.9
Dimension W2: 20 mmBase Width: 15mm
Carriage Length: 42mmCarriage Hole Size (In.): M3 x 4.0
Mounting Hole Center to Center (In/mm): 40mmTemp. Range (F): 176
Rail Height: 9.50mmMounting Hole to End (In/mm): 15mm
Hole Size: 3.5x6.0x4.5Agency Compliance: None
Dimension H1: 9.5 mmDynamic Load Capacity (Lb.): 2535.7
Dimension S X l (Carriage Hole Size): M3x4.0Dimension W1: 25 mm
Max. Speed (In/Sec): 79Rail Finish: Stainless Steel
Carriage Type: StandardDimension L2: 42 mm
Running Clearance (In/mm): 4.0 mmNumber of Rail Holes: 14
Overall Height (mm): 16Dynamic Load Capacity (N): 11300
Carriage Material: Stainless SteelCarriage Height: 12mm
Type: Double CarriageRail Length: 550mm
Item: Mini-Guide AssemblyDimension N: 15 mm
Static Load Capacity (N): 13520Carriage Width: 32mm
Seals: YesDimension W: 8.5 mm
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Double Carriage, Running Clearance 4.0 mm In/mm, Base Width 15 mm, Overall Height 16 mm, Rail Height 9.5 mm, Rail Length 550 mm, Carriage Height 12 mm, Carriage Width 32 mm, Carriage Length 42 mm, Carriage Hole Size M3x4.0 In/mm, Number of Rail Holes 14, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews