SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini-Guide Assy, Double Carriage, 670 mm L

NB| Zoro #: G1873024| Mfr #: SEBS15BUU-2-670mm

$650.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Double CarriageDimension S X l (Carriage Hole Size): M3x4.0Carriage Hole Size (In.): M3 x 4.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1873024 Mfr #: SEBS15BUU-2-670mm
Type: Double CarriageDimension S X l (Carriage Hole Size): M3x4.0
Carriage Hole Size (In.): M3 x 4.0Seals: Yes
Number of Rail Holes: 17Rail Material: Stainless Steel
Max. Speed (In/Sec): 79Static Load Capacity (N): 13520
Carriage Type: StandardCarriage Height: 12mm
Mounting Hole to End (In/mm): 15mmDynamic Load Capacity (Lb.): 2535.7
Carriage Material: Stainless SteelDimension W: 8.5 mm
Carriage Length: 42mmRunning Clearance (In/mm): 4.0 mm
Dimension N: 15 mmOverall Height (mm): 16
Temp. Range (F): 176Dimension W1: 25 mm
Mounting Hole Center to Center (In/mm): 40mmCarriage Width: 32mm
Rail Height: 9.50mmDimension H1: 9.5 mm
Hole Size: 3.5x6.0x4.5Rail Finish: Stainless Steel
Dynamic Load Capacity (N): 11300Agency Compliance: None
Rail Length: 670mmItem: Mini-Guide Assembly
Dimension L2: 42 mmDimension W2: 20 mm
Static Load Capacity (Lb.): 3033.9Base Width: 15mm
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Double Carriage, Running Clearance 4.0 mm In/mm, Base Width 15 mm, Overall Height 16 mm, Rail Height 9.5 mm, Rail Length 670 mm, Carriage Height 12 mm, Carriage Width 32 mm, Carriage Length 42 mm, Carriage Hole Size M3x4.0 In/mm, Number of Rail Holes 17, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews