BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini-Guide Assy, Double Carriage, 760 mm L

NB| Zoro #: G0328562| Mfr #: SEBS20BUU-2-760mm

$861.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Static Load Capacity (Lb.): 6543.5Static Load Capacity (N): 29160Rail Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0328562 Mfr #: SEBS20BUU-2-760mm
Static Load Capacity (Lb.): 6543.5Static Load Capacity (N): 29160
Rail Material: Stainless SteelDynamic Load Capacity (Lb.): 5138.8
Number of Rail Holes: 13Carriage Hole Size (In.): M4 x 6.0
Rail Height: 15.00mmType: Double Carriage
Carriage Height: 17.5mmMounting Hole to End (In/mm): 20mm
Rail Finish: Stainless SteelDimension W: 13 mm
Dynamic Load Capacity (N): 22900Dimension N: 20 mm
Dimension H1: 15 mmMax. Speed (In/Sec): 79
Carriage Width: 46mmCarriage Length: 65.9mm
Agency Compliance: NoneCarriage Type: Standard
Overall Height (mm): 25Temp. Range (F): 176
Dimension S X l (Carriage Hole Size): M4x6.0Item: Mini-Guide Assembly
Carriage Material: Stainless SteelSeals: Yes
Hole Size: 6.0x9.5x8.5Dimension W1: 38 mm
Mounting Hole Center to Center (In/mm): 60mmDimension W2: 38 mm
Base Width: 20mmRunning Clearance (In/mm): 7.5 mm
Dimension L2: 65.9 mmRail Length: 760mm
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Double Carriage, Running Clearance 7.5 mm In/mm, Base Width 20 mm, Overall Height 25 mm, Rail Height 15 mm, Rail Length 760 mm, Carriage Height 17.5 mm, Carriage Width 46 mm, Carriage Length 65.9 mm, Carriage Hole Size M4x6.0 In/mm, Number of Rail Holes 13, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews