Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mini-Guide Assy, Double Carriage, 95 mm L

  • Zoro #: G0529584
  • Mfr #: SEBS9BUU-2-95mm

$325.48

  • Carriage Width: 20mm
  • Dimension L1: -
  • Rail Material: Stainless Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Nb #SEBS9BUU-2-95MM Specifications

  • Zoro #: G0529584
  • Mfr #: SEBS9BUU-2-95mm
Carriage Width: 20mm Dimension L1: -
Rail Material: Stainless Steel Dimension W: 5.5 mm
Carriage Height: 7.8mm Max. Pv: -
Dimension D3: - Item: Mini-Guide Assembly
Temp. Range (F): 176 Base Width: 9mm
Dimension L2: 30.8 mm Static Load Capacity (Lb.): 1140.0
Rail Height: 5.50mm Rail Length: 95mm
Carriage Type: Standard Hole Size: 3.5x6.0x3.5
For Use With: - Dimension D2: -
Thread Size: - Dimension Y: -
Dimension W2: 10 mm Dimension W4: -
Liner: - Dynamic Load Capacity (Lb.): 767.4
Carriage Material: Stainless Steel Agency Compliance: None
Rail Finish: Stainless Steel Dimension X: -
Max. Speed (In/Sec): 79 Carriage Hole Size (In.): M3 x 3.0
Overall Height (mm): 10 Dimension L3: -
Cnt Mtg Hole to Qualify Edge (In/mm): - Dimension h: -
Overall Height (In.): - Carriage Length: 30.8mm
Dimension S X l (Carriage Hole Size): M3x3.0 Type: Double Carriage
Dynamic Load Capacity (N): 3420 Number of Rail Holes: 5
Running Clearance (In/mm): 2.2 mm Dimension W1: 15 mm
Static Load Capacity (N): 5080 Dimension H4: -
Mounting Hole to End (In/mm): 7.5mm Dimension W3: -
Seals: Yes Mounting Hole Center to Center (In/mm): 20mm
Includes: - Dimension H1: 5.5 mm
Dimension N: 7.5 mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Mini-Guide Assembly, Double Carriage, Running Clearance 2.2 mm In/mm, Base Width 9 mm, Overall Height 10 mm, Rail Height 5.5 mm, Rail Length 95 mm, Carriage Height 7.8 mm, Carriage Width 20 mm, Carriage Length 30.8 mm, Carriage Hole Size M3x3.0 In/mm, Number of Rail Holes 5, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews of Nb #SEBS9BUU-2-95MM