PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mini-Guide Assy, Single Carriage, 104 mm L

NB| Zoro #: G0798585| Mfr #: SEBS2AUU-1-104mm

$204.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rail Material: Stainless SteelStatic Load Capacity (Lb.): 85.3Dynamic Load Capacity (Lb.): 47.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0798585 Mfr #: SEBS2AUU-1-104mm
Rail Material: Stainless SteelStatic Load Capacity (Lb.): 85.3
Dynamic Load Capacity (Lb.): 47.1Base Width: 2mm
Carriage Length: 14.3mmCarriage Hole Size (In.): M1.4 x 1.05
Mounting Hole Center to Center (In/mm): 8mmTemp. Range (F): 176
Mounting Hole to End (In/mm): 4mmCarriage Height: 2.5mm
Agency Compliance: NoneDimension H1: 2 mm
Dimension W2: 4 mmDimension S X l (Carriage Hole Size): M1.4x1.05
Rail Finish: Stainless SteelMax. Speed (In/Sec): 79
Carriage Type: StandardDimension L2: 14.3 mm
Thread Size: M1Running Clearance (In/mm): 0.7 mm
Number of Rail Holes: 13Overall Height (mm): 3.2
Dynamic Load Capacity (N): 210Carriage Material: Stainless Steel
Item: Mini-Guide AssemblyType: Single Carriage
Rail Length: 104mmRail Height: 2.00mm
Dimension N: 4 mmStatic Load Capacity (N): 380
Carriage Width: 6mmSeals: Yes
Dimension W: 2 mmCountry of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Single Carriage, Running Clearance 0.7 mm In/mm, Base Width 2 mm, Overall Height 3.2 mm, Rail Height 2 mm, Rail Length 104 mm, Carriage Height 2.5 mm, Carriage Width 6 mm, Carriage Length 14.3 mm, Carriage Hole Size M1.4x1.05 In/mm, Number of Rail Holes 13, Thread Size M1, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews