SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini-Guide Assy, Single Carriage, 110 mm L

NB| Zoro #: G1583705| Mfr #: SEBS15BUU-1-110mm

$183.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rail Height: 9.50mmType: Single CarriageStatic Load Capacity (N): 6760
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1583705 Mfr #: SEBS15BUU-1-110mm
Rail Height: 9.50mmType: Single Carriage
Static Load Capacity (N): 6760Dimension W2: 20 mm
Rail Finish: Stainless SteelHole Size: 3.5x6.0x4.5
Dimension W: 8.5 mmCarriage Height: 12mm
Base Width: 15mmAgency Compliance: None
Carriage Type: StandardRunning Clearance (In/mm): 4.0 mm
Dynamic Load Capacity (Lb.): 1267.9Number of Rail Holes: 3
Carriage Material: Stainless SteelDimension N: 15 mm
Rail Length: 110mmDimension S X l (Carriage Hole Size): M3x4.0
Mounting Hole to End (In/mm): 15mmMax. Speed (In/Sec): 79
Carriage Hole Size (In.): M3 x 4.0Dynamic Load Capacity (N): 5650
Temp. Range (F): 176Dimension L2: 42 mm
Carriage Width: 32mmDimension W1: 25 mm
Carriage Length: 42mmMounting Hole Center to Center (In/mm): 40mm
Seals: YesRail Material: Stainless Steel
Dimension H1: 9.5 mmOverall Height (mm): 16
Static Load Capacity (Lb.): 1516.9Item: Mini-Guide Assembly
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Single Carriage, Running Clearance 4.0 mm In/mm, Base Width 15 mm, Overall Height 16 mm, Rail Height 9.5 mm, Rail Length 110 mm, Carriage Height 12 mm, Carriage Width 32 mm, Carriage Length 42 mm, Carriage Hole Size M3x4.0 In/mm, Number of Rail Holes 3, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews