KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini-Guide Assy, Single Carriage, 120 mm L

NB| Zoro #: G1485967| Mfr #: SEBS12BUU-1-120mm

$140.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Single Carriage
Dimension H1: 7.5 mm
Running Clearance (In/mm): 3.0 mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485967 Mfr #: SEBS12BUU-1-120mm
Type: Single CarriageDimension H1: 7.5 mm
Running Clearance (In/mm): 3.0 mmDimension L2: 34.2 mm
Base Width: 12mmDimension W2: 15 mm
Carriage Length: 34.2mmDynamic Load Capacity (N): 3830
Dimension N: 10 mmSeals: Yes
Hole Size: 3.5x6.0x4.5Item: Mini-Guide Assembly
Dimension W: 7.5 mmStatic Load Capacity (Lb.): 695.6
Mounting Hole to End (In/mm): 10mmDimension W1: 20 mm
Dynamic Load Capacity (Lb.): 859.5Static Load Capacity (N): 3100
Carriage Type: StandardNumber of Rail Holes: 5
Mounting Hole Center to Center (In/mm): 25mmRail Finish: Stainless Steel
Dimension S X l (Carriage Hole Size): M3x3.5Agency Compliance: None
Rail Material: Stainless SteelOverall Height (mm): 13
Rail Length: 120mmRail Height: 7.50mm
Carriage Hole Size (In.): M3 x 3.5Carriage Material: Stainless Steel
Carriage Height: 10mmTemp. Range (F): 176
Max. Speed (In/Sec): 79Carriage Width: 27mm
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Single Carriage, Running Clearance 3.0 mm In/mm, Base Width 12 mm, Overall Height 13 mm, Rail Height 7.5 mm, Rail Length 120 mm, Carriage Height 10 mm, Carriage Width 27 mm, Carriage Length 34.2 mm, Carriage Hole Size M3x3.5 In/mm, Number of Rail Holes 5, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews