BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini-Guide Assy, Single Carriage, 120 mm L

NB| Zoro #: G1537146| Mfr #: SEBS3AUU-1-120mm

$120.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Static Load Capacity (Lb.): 80.8Static Load Capacity (N): 360Rail Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537146 Mfr #: SEBS3AUU-1-120mm
Static Load Capacity (Lb.): 80.8Static Load Capacity (N): 360
Rail Material: Stainless SteelDynamic Load Capacity (Lb.): 56.1
Number of Rail Holes: 12Carriage Hole Size (In.): M1.6 x 1.3
Rail Height: 2.60mmType: Single Carriage
Thread Size: M1.6Mounting Hole to End (In/mm): 5mm
Rail Finish: Stainless SteelDimension W: 4 mm
Dynamic Load Capacity (N): 250Dimension N: 5 mm
Dimension H1: 2.6 mmMax. Speed (In/Sec): 79
Carriage Width: 8mmCarriage Length: 11.8mm
Agency Compliance: NoneCarriage Type: Standard
Overall Height (mm): 4Dimension S X l (Carriage Hole Size): M1.6x1.3
Item: Mini-Guide AssemblyCarriage Material: Stainless Steel
Seals: YesTemp. Range (F): 176
Mounting Hole Center to Center (In/mm): 10mmCarriage Height: 3mm
Dimension W2: 3.5 mmBase Width: 3mm
Running Clearance (In/mm): 1.0 mmDimension L2: 11.8 mm
Rail Length: 120mmCountry of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Single Carriage, Running Clearance 1.0 mm In/mm, Base Width 3 mm, Overall Height 4 mm, Rail Height 2.6 mm, Rail Length 120 mm, Carriage Height 3 mm, Carriage Width 8 mm, Carriage Length 11.8 mm, Carriage Hole Size M1.6x1.3 In/mm, Number of Rail Holes 12, Thread Size M1.6, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews