KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini-Guide Assy, Single Carriage, 130 mm L

NB| Zoro #: G0981477| Mfr #: SEBS5BUU-1-130mm

$169.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Single Carriage
Dimension H1: 4 mm
Running Clearance (In/mm): 2.5 mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0981477 Mfr #: SEBS5BUU-1-130mm
Type: Single CarriageDimension H1: 4 mm
Running Clearance (In/mm): 2.5 mmDimension L2: 16.7 mm
Base Width: 5mmCarriage Length: 16.7mm
Dynamic Load Capacity (N): 520Dimension N: 5 mm
Seals: YesHole Size: 2.4x3.5x0.8
Item: Mini-Guide AssemblyDimension W: 3.5 mm
Static Load Capacity (Lb.): 170.5Mounting Hole to End (In/mm): 5mm
Dimension W1: 5 mmDynamic Load Capacity (Lb.): 116.7
Static Load Capacity (N): 760Carriage Type: Standard
Number of Rail Holes: 9Mounting Hole Center to Center (In/mm): 15mm
Rail Finish: Stainless SteelDimension S X l (Carriage Hole Size): M2x1.5
Agency Compliance: NoneCarriage Height: 4.5mm
Overall Height (mm): 6Rail Length: 130mm
Rail Material: Stainless SteelRail Height: 4.00mm
Carriage Hole Size (In.): M2 x 1.5Carriage Material: Stainless Steel
Temp. Range (F): 176Max. Speed (In/Sec): 79
Carriage Width: 12mmCountry of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Single Carriage, Running Clearance 2.5 mm In/mm, Base Width 5 mm, Overall Height 6 mm, Rail Height 4 mm, Rail Length 130 mm, Carriage Height 4.5 mm, Carriage Width 12 mm, Carriage Length 16.7 mm, Carriage Hole Size M2x1.5 In/mm, Number of Rail Holes 9, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews