SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini-Guide Assy, Single Carriage, 130 mm L

NB| Zoro #: G0773787| Mfr #: SEBS7BUU-1-130mm

$162.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rail Height: 4.70mmType: Single CarriageStatic Load Capacity (N): 1690
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773787 Mfr #: SEBS7BUU-1-130mm
Rail Height: 4.70mmType: Single Carriage
Static Load Capacity (N): 1690Dimension W2: 8 mm
Rail Finish: Stainless SteelHole Size: 2.4x4.2x2.3
Dimension W: 5 mmCarriage Height: 6.5mm
Base Width: 7mmAgency Compliance: None
Carriage Type: StandardRunning Clearance (In/mm): 1.5 mm
Dynamic Load Capacity (Lb.): 289.5Number of Rail Holes: 9
Carriage Material: Stainless SteelDimension N: 5 mm
Rail Length: 130mmDimension S X l (Carriage Hole Size): M2x2.5
Mounting Hole to End (In/mm): 5mmMax. Speed (In/Sec): 79
Carriage Hole Size (In.): M2 x 2.5Dynamic Load Capacity (N): 1290
Temp. Range (F): 176Dimension L2: 23 mm
Carriage Width: 17mmDimension W1: 12 mm
Carriage Length: 23mmMounting Hole Center to Center (In/mm): 15mm
Seals: YesRail Material: Stainless Steel
Dimension H1: 4.7 mmOverall Height (mm): 8
Static Load Capacity (Lb.): 379.2Item: Mini-Guide Assembly
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Single Carriage, Running Clearance 1.5 mm In/mm, Base Width 7 mm, Overall Height 8 mm, Rail Height 4.7 mm, Rail Length 130 mm, Carriage Height 6.5 mm, Carriage Width 17 mm, Carriage Length 23 mm, Carriage Hole Size M2x2.5 In/mm, Number of Rail Holes 9, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews