SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini-Guide Assy, Single Carriage, 220 mm L

NB| Zoro #: G0898213| Mfr #: SEBS7BUU-1-220mm

$239.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rail Material: Stainless SteelStatic Load Capacity (Lb.): 379.2Dimension W2: 8 mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0898213 Mfr #: SEBS7BUU-1-220mm
Rail Material: Stainless SteelStatic Load Capacity (Lb.): 379.2
Dimension W2: 8 mmBase Width: 7mm
Carriage Length: 23mmCarriage Hole Size (In.): M2 x 2.5
Mounting Hole Center to Center (In/mm): 15mmTemp. Range (F): 176
Rail Height: 4.70mmMounting Hole to End (In/mm): 5mm
Hole Size: 2.4x4.2x2.3Agency Compliance: None
Dimension H1: 4.7 mmDynamic Load Capacity (Lb.): 289.5
Dimension S X l (Carriage Hole Size): M2x2.5Dimension W1: 12 mm
Max. Speed (In/Sec): 79Rail Finish: Stainless Steel
Carriage Type: StandardDimension L2: 23 mm
Running Clearance (In/mm): 1.5 mmNumber of Rail Holes: 15
Overall Height (mm): 8Dynamic Load Capacity (N): 1290
Carriage Material: Stainless SteelCarriage Height: 6.5mm
Type: Single CarriageRail Length: 220mm
Item: Mini-Guide AssemblyDimension N: 5 mm
Static Load Capacity (N): 1690Carriage Width: 17mm
Seals: YesDimension W: 5 mm
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Single Carriage, Running Clearance 1.5 mm In/mm, Base Width 7 mm, Overall Height 8 mm, Rail Height 4.7 mm, Rail Length 220 mm, Carriage Height 6.5 mm, Carriage Width 17 mm, Carriage Length 23 mm, Carriage Hole Size M2x2.5 In/mm, Number of Rail Holes 15, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews