DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Mini-Guide Assy, Single Carriage, 275 mm L

NB| Zoro #: G0587727| Mfr #: SEBS9BUU-1-275mm

$294.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Single Carriage
Dimension H1: 5.5 mm
Running Clearance (In/mm): 2.2 mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587727 Mfr #: SEBS9BUU-1-275mm
Type: Single CarriageDimension H1: 5.5 mm
Running Clearance (In/mm): 2.2 mmDimension L2: 30.8 mm
Base Width: 9mmDimension W2: 10 mm
Carriage Length: 30.8mmDynamic Load Capacity (N): 1710
Dimension N: 7.5 mmSeals: Yes
Hole Size: 3.5x6.0x3.5Item: Mini-Guide Assembly
Dimension W: 5.5 mmStatic Load Capacity (Lb.): 570.0
Mounting Hole to End (In/mm): 7.5mmDimension W1: 15 mm
Dynamic Load Capacity (Lb.): 383.7Static Load Capacity (N): 2540
Carriage Type: StandardNumber of Rail Holes: 14
Mounting Hole Center to Center (In/mm): 20mmRail Finish: Stainless Steel
Dimension S X l (Carriage Hole Size): M3x3.0Agency Compliance: None
Rail Material: Stainless SteelOverall Height (mm): 10
Rail Length: 275mmRail Height: 5.50mm
Carriage Hole Size (In.): M3 x 3.0Carriage Material: Stainless Steel
Carriage Height: 7.8mmTemp. Range (F): 176
Max. Speed (In/Sec): 79Carriage Width: 20mm
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Single Carriage, Running Clearance 2.2 mm In/mm, Base Width 9 mm, Overall Height 10 mm, Rail Height 5.5 mm, Rail Length 275 mm, Carriage Height 7.8 mm, Carriage Width 20 mm, Carriage Length 30.8 mm, Carriage Hole Size M3x3.0 In/mm, Number of Rail Holes 14, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews