DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Mini-Guide Assy, Single Carriage, 310 mm L

NB| Zoro #: G2212007| Mfr #: SEBS7BUU-1-310mm

$325.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Single Carriage
Dimension H1: 4.7 mm
Running Clearance (In/mm): 1.5 mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2212007 Mfr #: SEBS7BUU-1-310mm
Type: Single CarriageDimension H1: 4.7 mm
Running Clearance (In/mm): 1.5 mmDimension L2: 23 mm
Base Width: 7mmDimension W2: 8 mm
Carriage Length: 23mmDynamic Load Capacity (N): 1290
Dimension N: 5 mmSeals: Yes
Hole Size: 2.4x4.2x2.3Item: Mini-Guide Assembly
Dimension W: 5 mmStatic Load Capacity (Lb.): 379.2
Mounting Hole to End (In/mm): 5mmDimension W1: 12 mm
Dynamic Load Capacity (Lb.): 289.5Static Load Capacity (N): 1690
Carriage Type: StandardNumber of Rail Holes: 21
Mounting Hole Center to Center (In/mm): 15mmRail Finish: Stainless Steel
Dimension S X l (Carriage Hole Size): M2x2.5Agency Compliance: None
Rail Material: Stainless SteelOverall Height (mm): 8
Rail Length: 310mmRail Height: 4.70mm
Carriage Hole Size (In.): M2 x 2.5Carriage Material: Stainless Steel
Carriage Height: 6.5mmTemp. Range (F): 176
Max. Speed (In/Sec): 79Carriage Width: 17mm
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Single Carriage, Running Clearance 1.5 mm In/mm, Base Width 7 mm, Overall Height 8 mm, Rail Height 4.7 mm, Rail Length 310 mm, Carriage Height 6.5 mm, Carriage Width 17 mm, Carriage Length 23 mm, Carriage Hole Size M2x2.5 In/mm, Number of Rail Holes 21, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews