KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini-Guide Assy, Single Carriage, 32 mm L

NB| Zoro #: G1035185| Mfr #: SEBS2AUU-1-32mm

$172.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Single Carriage
Rail Material: Stainless Steel
Running Clearance (In/mm): 0.7mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035185 Mfr #: SEBS2AUU-1-32mm
Type: Single CarriageRail Material: Stainless Steel
Running Clearance (In/mm): 0.7mmDimension D2: 0
Carriage Width: 6mmDimension D3: 0
Overall Height (mm): 3.2Carriage Length: 14.3mm
Dynamic Load Capacity (N): 210Temp. Range (F): 176
Item: Mini-Guide AssemblyDimension W: 2mm
Dimension X: 0Mounting Hole to End (In/mm): 4mm
Carriage Type: StandardNumber of Rail Holes: 4
Thread Size: M1Rail Finish: Stainless Steel
Dimension S X l (Carriage Hole Size): M1.4x1.05Carriage Height: 2.5mm
Dimension W4: 0Dimension L1: 0
Rail Length: 32mmDimension H4: 0
Dimension H1: 2mmDimension L2: 14.3mm
Base Width: 2mmDimension L3: 0
Seals: YesStatic Load Capacity (Lb.): 85.3
Dimension W1: 0Dimension N: 4 mm
Dynamic Load Capacity (Lb.): 47.1Static Load Capacity (N): 380
Carriage Material: Stainless SteelMounting Hole Center to Center (In/mm): 8mm
Cnt Mtg Hole to Qualify Edge (In/mm): 0Dimension Y: 0
Agency Compliance: NoneDimension W3: 0
Dimension W2: 4mmMax. Pv: 0
Rail Height: 2.00mmCarriage Hole Size (In.): M1.4 x 1.05
Max. Speed (In/Sec): 79Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Single Carriage, Running Clearance 0.7 mm In/mm, Base Width 2 mm, Overall Height 3.2 mm, Rail Height 2 mm, Rail Length 32 mm, Carriage Height 2.5 mm, Carriage Width 6 mm, Carriage Length 14.3 mm, Carriage Hole Size M1.4x1.05 In/mm, Number of Rail Holes 4, Thread Size M1, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews