Mini-Guide Assy, Single Carriage, 55 mm L

NB| Zoro #: G1110557| Mfr #: SEBS9BUU-1-55mm

$141.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dynamic Load Capacity (Lb.): 383.7
Dimension H1: 5.5 mm
Type: Single Carriage
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1110557 Mfr #: SEBS9BUU-1-55mm
Dynamic Load Capacity (Lb.): 383.7Dimension H1: 5.5 mm
Type: Single CarriageStatic Load Capacity (N): 2540
Carriage Length: 30.8mmDimension L2: 30.8 mm
Max. Speed (In/Sec): 79Base Width: 9mm
Item: Mini-Guide AssemblyAgency Compliance: None
Rail Height: 5.50mmTemp. Range (F): 176
Mounting Hole to End (In/mm): 7.5mmCarriage Width: 20mm
Rail Length: 55mmCarriage Height: 7.8mm
Carriage Hole Size (In.): M3 x 3.0Number of Rail Holes: 3
Dimension N: 7.5 mmHole Size: 3.5x6.0x3.5
Running Clearance (In/mm): 2.2 mmRail Finish: Stainless Steel
Carriage Type: StandardOverall Height (mm): 10
Seals: YesDimension W2: 10 mm
Dimension W1: 15 mmDynamic Load Capacity (N): 1710
Dimension S X l (Carriage Hole Size): M3x3.0Static Load Capacity (Lb.): 570.0
Dimension W: 5.5 mmCarriage Material: Stainless Steel
Mounting Hole Center to Center (In/mm): 20mmRail Material: Stainless Steel
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Single Carriage, Running Clearance 2.2 mm In/mm, Base Width 9 mm, Overall Height 10 mm, Rail Height 5.5 mm, Rail Length 55 mm, Carriage Height 7.8 mm, Carriage Width 20 mm, Carriage Length 30.8 mm, Carriage Hole Size M3x3.0 In/mm, Number of Rail Holes 3, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews