BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini-Guide Assy, Single Carriage, 56 mm L

NB| Zoro #: G1536717| Mfr #: SEBS2AUU-1-56mm

$177.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Static Load Capacity (Lb.): 85.3Static Load Capacity (N): 380Rail Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536717 Mfr #: SEBS2AUU-1-56mm
Static Load Capacity (Lb.): 85.3Static Load Capacity (N): 380
Rail Material: Stainless SteelDynamic Load Capacity (Lb.): 47.1
Number of Rail Holes: 7Carriage Hole Size (In.): M1.4 x 1.05
Rail Height: 2.00mmType: Single Carriage
Thread Size: M1Mounting Hole to End (In/mm): 4mm
Rail Finish: Stainless SteelDimension W: 2 mm
Dynamic Load Capacity (N): 210Dimension N: 4 mm
Dimension H1: 2 mmMax. Speed (In/Sec): 79
Carriage Width: 6mmCarriage Length: 14.3mm
Agency Compliance: NoneCarriage Type: Standard
Overall Height (mm): 3.2Dimension S X l (Carriage Hole Size): M1.4x1.05
Item: Mini-Guide AssemblyCarriage Material: Stainless Steel
Seals: YesTemp. Range (F): 176
Mounting Hole Center to Center (In/mm): 8mmCarriage Height: 2.5mm
Dimension W2: 4 mmBase Width: 2mm
Running Clearance (In/mm): 0.7 mmDimension L2: 14.3 mm
Rail Length: 56mmCountry of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Single Carriage, Running Clearance 0.7 mm In/mm, Base Width 2 mm, Overall Height 3.2 mm, Rail Height 2 mm, Rail Length 56 mm, Carriage Height 2.5 mm, Carriage Width 6 mm, Carriage Length 14.3 mm, Carriage Hole Size M1.4x1.05 In/mm, Number of Rail Holes 7, Thread Size M1, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews