KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini-Guide Assy, Single Carriage, 60 mm L

NB| Zoro #: G2049826| Mfr #: SEBS3AUU-1-60mm

$135.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Single Carriage
Dimension H1: 2.6 mm
Running Clearance (In/mm): 1.0 mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2049826 Mfr #: SEBS3AUU-1-60mm
Type: Single CarriageDimension H1: 2.6 mm
Running Clearance (In/mm): 1.0 mmDimension L2: 11.8 mm
Base Width: 3mmDimension W2: 3.5 mm
Carriage Length: 11.8mmDynamic Load Capacity (N): 250
Mounting Hole Center to Center (In/mm): 10mmSeals: Yes
Item: Mini-Guide AssemblyDimension W: 4 mm
Static Load Capacity (Lb.): 80.8Mounting Hole to End (In/mm): 5mm
Dynamic Load Capacity (Lb.): 56.1Static Load Capacity (N): 360
Carriage Type: StandardNumber of Rail Holes: 6
Dimension N: 5 mmThread Size: M1.6
Rail Finish: Stainless SteelDimension S X l (Carriage Hole Size): M1.6x1.3
Agency Compliance: NoneRail Material: Stainless Steel
Overall Height (mm): 4Rail Length: 60mm
Rail Height: 2.60mmCarriage Hole Size (In.): M1.6 x 1.3
Carriage Material: Stainless SteelCarriage Height: 3mm
Temp. Range (F): 176Max. Speed (In/Sec): 79
Carriage Width: 8mmCountry of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Single Carriage, Running Clearance 1.0 mm In/mm, Base Width 3 mm, Overall Height 4 mm, Rail Height 2.6 mm, Rail Length 60 mm, Carriage Height 3 mm, Carriage Width 8 mm, Carriage Length 11.8 mm, Carriage Hole Size M1.6x1.3 In/mm, Number of Rail Holes 6, Thread Size M1.6, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews