KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini-Guide Assy, Single Carriage, 670 mm L

NB| Zoro #: G2150303| Mfr #: SEBS15BUU-1-670mm

$502.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Single Carriage
Dimension H1: 9.5 mm
Running Clearance (In/mm): 4.0 mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2150303 Mfr #: SEBS15BUU-1-670mm
Type: Single CarriageDimension H1: 9.5 mm
Running Clearance (In/mm): 4.0 mmDimension L2: 42 mm
Base Width: 15mmDimension W2: 20 mm
Carriage Length: 42mmDynamic Load Capacity (N): 5650
Dimension N: 15 mmSeals: Yes
Hole Size: 3.5x6.0x4.5Item: Mini-Guide Assembly
Dimension W: 8.5 mmStatic Load Capacity (Lb.): 1516.9
Mounting Hole to End (In/mm): 15mmDimension W1: 25 mm
Dynamic Load Capacity (Lb.): 1267.9Static Load Capacity (N): 6760
Carriage Type: StandardNumber of Rail Holes: 17
Mounting Hole Center to Center (In/mm): 40mmRail Finish: Stainless Steel
Dimension S X l (Carriage Hole Size): M3x4.0Agency Compliance: None
Rail Material: Stainless SteelOverall Height (mm): 16
Rail Length: 670mmRail Height: 9.50mm
Carriage Hole Size (In.): M3 x 4.0Carriage Material: Stainless Steel
Carriage Height: 12mmTemp. Range (F): 176
Max. Speed (In/Sec): 79Carriage Width: 32mm
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Single Carriage, Running Clearance 4.0 mm In/mm, Base Width 15 mm, Overall Height 16 mm, Rail Height 9.5 mm, Rail Length 670 mm, Carriage Height 12 mm, Carriage Width 32 mm, Carriage Length 42 mm, Carriage Hole Size M3x4.0 In/mm, Number of Rail Holes 17, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews