SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini-Guide Assy, Single Carriage, 70 mm L

NB| Zoro #: G1250636| Mfr #: SEBS12BUU-1-70mm

$153.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Single CarriageDimension S X l (Carriage Hole Size): M3x3.5Carriage Hole Size (In.): M3 x 3.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1250636 Mfr #: SEBS12BUU-1-70mm
Type: Single CarriageDimension S X l (Carriage Hole Size): M3x3.5
Carriage Hole Size (In.): M3 x 3.5Seals: Yes
Number of Rail Holes: 3Rail Material: Stainless Steel
Max. Speed (In/Sec): 79Static Load Capacity (N): 3100
Carriage Type: StandardCarriage Height: 10mm
Mounting Hole to End (In/mm): 10mmDynamic Load Capacity (Lb.): 859.5
Carriage Material: Stainless SteelDimension W: 7.5 mm
Carriage Length: 34.2mmRunning Clearance (In/mm): 3.0 mm
Dimension N: 10 mmOverall Height (mm): 13
Temp. Range (F): 176Dimension W1: 20 mm
Mounting Hole Center to Center (In/mm): 25mmCarriage Width: 27mm
Rail Height: 7.50mmDimension H1: 7.5 mm
Hole Size: 3.5x6.0x4.5Rail Finish: Stainless Steel
Dynamic Load Capacity (N): 3830Agency Compliance: None
Rail Length: 70mmItem: Mini-Guide Assembly
Dimension L2: 34.2 mmDimension W2: 15 mm
Static Load Capacity (Lb.): 695.6Base Width: 12mm
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Single Carriage, Running Clearance 3.0 mm In/mm, Base Width 12 mm, Overall Height 13 mm, Rail Height 7.5 mm, Rail Length 70 mm, Carriage Height 10 mm, Carriage Width 27 mm, Carriage Length 34.2 mm, Carriage Hole Size M3x3.5 In/mm, Number of Rail Holes 3, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews