Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mini-Guide Assy, Single Carriage, 70 mm L

  • Zoro #: G0421714
  • Mfr #: SEBS7BUU-1-70mm
$131.59
  • Dimension W1: 12 mm
  • Dimension D3: -
  • Dimension X: -
See full product details
This item ships free.

Nb #SEBS7BUU-1-70MM Specifications

  • Zoro #: G0421714
  • Mfr #: SEBS7BUU-1-70mm
Dimension W1: 12 mm Dimension D3: -
Dimension X: - Dimension H1: 4.7 mm
Static Load Capacity (Lb.): 379.2 Type: Single Carriage
Dimension W3: - Dynamic Load Capacity (N): 1,290
Rail Finish: Stainless Steel For Use With: -
Dimension W2: 8 mm Dimension S X l (Carriage Hole Size): M2x2.5
Number of Rail Holes: 5 Running Clearance (In/mm): 1.5 mm
Rail Height: 4.7 mm Thread Size: -
Rail Length: 70 mm Mounting Hole Center to Center (In/mm): 15 mm
Dynamic Load Capacity (Lb.): 289.5 Dimension H4: -
Static Load Capacity (N): 1,690 Carriage Type: Standard
Cnt Mtg Hole to Qualify Edge (In/mm): - Dimension L2: 23 mm
Liner: - Mounting Hole to End (In/mm): 5 mm
Dimension L3: - Dimension W4: -
Overall Height (mm): 8 Carriage Length: 23 mm
Dimension Y: - Dimension L1: -
Max. Speed (In/Sec): 79 Overall Height (In.): -
Carriage Height: 6.5 mm Includes: -
Base Width: 7 mm Dimension W: 5 mm
Dimension h: - Seals: Yes
Temp. Range (F): 176 Dimension N: 5 mm
Max. Pv: - Carriage Width: 17 mm
Carriage Hole Size (In.): M2 x 2.5 Item: Mini-Guide Assembly
Dimension D2: - Hole Size: 2.4x4.2x2.3
Rail Material: Stainless Steel Agency Compliance: None
Carriage Material: Stainless Steel Slide Height (mm):
Dimension O: Dimension S2:
Dimension B2: Max. Speed (m/Sec):
Slide Height (In.): Stroke:
Slide Hole Size (In.): Dimension G2:
Roller Type: Dimension S1:
Dimension F3: Dimension J:
Carriage Hole Size (mm): Load Capacity:
Length: Dimension G1:
Dimension P: Carriage Finish:
For Rail Width (mm): Slide Length (mm):
Dimension L: Temp. Range (C):
Max. Load Axial: Dimension M1:
Roller Finish: Dimension J1:
Dimension S3: Max. Load Radial:
Dimension F2: Slide Hole Size (mm):
Width: Slide Length (In.):
Size: Roller Material:
Height: Dimension F1:
Slide Width (In.): For Rail Width (In.):
Screw Size: Slide Width (mm):
Dimension F: Dimension B:
Dimension B1: Dimension G:
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Mini-Guide Assembly, Single Carriage, Running Clearance 1.5 mm In/mm, Base Width 7 mm, Overall Height 8 mm, Rail Height 4.7 mm, Rail Length 70 mm, Carriage Height 6.5 mm, Carriage Width 17 mm, Carriage Length 23 mm, Carriage Hole Size M2x2.5 In/mm, Number of Rail Holes 5, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews of Nb #SEBS7BUU-1-70MM