SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini-Guide Assy, Single Carriage, 880 mm L

NB| Zoro #: G2413187| Mfr #: SEBS20BUU-1-880mm

$804.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rail Material: Stainless SteelStatic Load Capacity (Lb.): 3271.8Dimension W2: 38 mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2413187 Mfr #: SEBS20BUU-1-880mm
Rail Material: Stainless SteelStatic Load Capacity (Lb.): 3271.8
Dimension W2: 38 mmBase Width: 20mm
Carriage Length: 65.9mmCarriage Hole Size (In.): M4 x 6.0
Mounting Hole Center to Center (In/mm): 60mmTemp. Range (F): 176
Rail Height: 15.00mmMounting Hole to End (In/mm): 20mm
Hole Size: 6.0x9.5x8.5Agency Compliance: None
Dimension H1: 15 mmDynamic Load Capacity (Lb.): 2569.4
Dimension S X l (Carriage Hole Size): M4x6.0Dimension W1: 38 mm
Max. Speed (In/Sec): 79Rail Finish: Stainless Steel
Carriage Type: StandardDimension L2: 65.9 mm
Running Clearance (In/mm): 7.5 mmNumber of Rail Holes: 15
Overall Height (mm): 25Dynamic Load Capacity (N): 11450
Carriage Material: Stainless SteelCarriage Height: 17.5mm
Type: Single CarriageRail Length: 880mm
Item: Mini-Guide AssemblyDimension N: 20 mm
Static Load Capacity (N): 14580Carriage Width: 46mm
Seals: YesDimension W: 13 mm
Country of Origin (subject to change): Japan

Description

Mini-Guide Assembly, Single Carriage, Running Clearance 7.5 mm In/mm, Base Width 20 mm, Overall Height 25 mm, Rail Height 15 mm, Rail Length 880 mm, Carriage Height 17.5 mm, Carriage Width 46 mm, Carriage Length 65.9 mm, Carriage Hole Size M4x6.0 In/mm, Number of Rail Holes 15, Max Speed 79 In/Sec, Temp Range 176 F, Stainless Steel Rail Material, Stainless Steel Rail Finish, Standard Carriage Type, Stainless Steel Carriage Material, Seals

Reviews