Nb
Shaft, SS, 0.375 In D, 12.00 In
Mfr # SFWS6X12FS103
Zoro # G0656591
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Material 440C Stainless Steel
- Thread Size #8-32
- Mounting End Dia. (In.) 0.625 in
- Type Both Ends Tapped Shaft
Explore More Products
- NB Shaft, Steel, 0.750 In D, 36.00 In SFW12X36FS102
- NB Shaft, Steel, 1.000 In D, 38.50 In SFW16X38.5FS116
- NB Shaft, Steel, 0.625 In D, 13.50 In SFW10X13.50FS116
- NB Shaft, Steel, 0.750 In D, 12.00 In SFW12X12FS103
- NB Shaft, Steel, 0.750 In D, 18.00 In SFW12X18FS103
- NB Shaft, Steel, 0.750 In D, 25.00 In SFW12X25FS115
- NB Shaft, SS, 0.750 In D, 24.00 In SFWS12X24FS103
- NB Rail, 280 mm L, 23 mm W SGL 25-280mm
- NB Spline Shaft, Carbon Steel, 16 mm, 600 mm SSP16AS -600mm
- ONDRIVES.US Linear Shaft Support, LPBS Series LPBS-06
- THOMSON Tube, Steel, 1.000 In D, 60 In 1 L TU CTL X 60
- Nb Linear Bearings & Guides