Nb
Shaft, SS, 1.250 In D, 12.00 In
Mfr # SFWS20X12FS102
Zoro # G0687897
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Length 12 in
- Material 440C Stainless Steel
- Mounting End Dia. (In.) 1.25 in
- Dimension M 1/2-13
Explore More Products
- NB Shaft, Steel, 1.000 In D, 18.00 In SFW16X18FS103
- NB Shaft, Steel, 1.500 In D, 14.00 In SFW24X14FS115
- NB Shaft, SS, 1.000 In D, 24.00 In SFWS16X24FS103
- NB Shaft, Steel, 1.000 In D, 12.00 In SFW16X12FS102
- NB Shaft, Steel, 0.500 In D, 6.00 In SFW8X6FS102
- NB Shaft, Steel, 1.000 In D, 7.25 In SFW16X7.25FS115
- NB Shaft, SS, 1.500 In D, 6.00 In SFWS24X6FS102
- NB Spline Shaft, Carbon Steel, 6 mm, 150 mm SSP6S-150mm
- NB Shaft, Steel, 0.250 In D, 8.00 In SFW4X8FS102
- THOMSON Shaft, 1566 Steel, 0.625 In D, 9 In QS 5/8 L 9
- THOMSON Shaft, 440C SS, 0.750 In D, 48 In QS 3/4 L SS X 48
- Nb Linear Shafts & Support Rails