PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shaft, Steel, 0.500 In D, 9.25 In

NB| Zoro #: G0954624| Mfr #: SFW8X9.25FS116

$50.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bolt Size: -Dimension P: 0.313Base Height (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0954624 Mfr #: SFW8X9.25FS116
Bolt Size: -Dimension P: 0.313
Base Height (mm): -Dimension L: 9.25
Temp. Range (F): 230 FMounting Surface to Shaft Center (In.): -
For Use With: -Includes: -
Travel Length (mm): -Agency Compliance: -
Dimension X: -Mounting Hole from Shaft End: -
Length: 9.25"Mounting End Dia. (In.): 0.313
Dimension C: -Mounting Hole Size: -
Dia. Tolerance Min.: 0.4998"Mounting End Dia. (mm): -
Thread Length (mm): -Overall Height (In.): -
Dimension G: 8.000Dimension M: 5/16-18
Mounting Hole Center to Center: -Dimension Y: -
Material: SteelThread Size: 5/16-18
Overall Height (mm): -Mounting Holes: -
Type: -Dimension B: -
Item: Steel ShaftBase Height (In.): -
Shaft Dia.: 0.500"Dimension E: -
Finish: -Dimension F: 0.63
Dia. Tolerance Max.: 0.4993"Min. Surface Hardness: 60 HRC
Thread Length (In.): 0.390Base Width (mm): -
Travel Length (In.): 8.00Country of Origin (subject to change): United States

Description

Steel Shaft, Shaft Dia 0.500 In, Dia Tolerance Min 0.4998 In, Dia Tolerance Max 0.4993 In, Mounting End Dia 0.313 In, Thread Size 5/16-18, Thread Length 0.390 In., Length 9.25 In, Travel Length 8.00 In., Steel Material, Minimum Surface Hardness 60 HRC

Reviews