HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Shaft, Steel, 0.625 In D, 12.00 In

NB| Zoro #: G0253784| Mfr #: SFW10X12FS103

$40.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: -
Dimension L: 12.00
Base Width (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0253784 Mfr #: SFW10X12FS103
Type: -Dimension L: 12.00
Base Width (mm): -Overall Height (mm): -
Temp. Range (F): 230 FDimension G: -
Dimension F: -Travel Length (mm): -
Mounting Hole Size: -Dimension X: -
Mounting End Dia. (mm): -Base Height (mm): -
Base Height (In.): -Mounting Holes: -
Dimension E: -Includes: -
Thread Size: 1/4-20Dimension Y: -
Dia. Tolerance Max.: 0.6243"Mounting Surface to Shaft Center (In.): -
Finish: -Mounting End Dia. (In.): 0.625
Agency Compliance: -Material: steel
Dimension P: -Bolt Size: -
Dimension B: 0.500Shaft Dia.: 0.625"
Dia. Tolerance Min.: 0.6248"Dimension M: 1/4-20
Dimension C: -Item: Steel Shaft
Length: 12.00"For Use With: -
Mounting Hole from Shaft End: -Overall Height (In.): -
Thread Length (In.): 0.500Thread Length (mm): -
Travel Length (In.): 12.00Mounting Hole Center to Center: -
Min. Surface Hardness: 60 HRCCountry of Origin (subject to change): United States

Description

Steel Shaft, Shaft Dia 0.625 In, Dia Tolerance Min 0.6248 In, Dia Tolerance Max 0.6243 In, Mounting End Dia 0.625 In, Thread Size 1/4-20, Thread Length 0.500 In., Length 12.00 In, Travel Length 12.00 In., Steel Material, Minimum Surface Hardness 60 HRC

Reviews