SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shaft, Steel, 0.625 In D, 6.00 In

NB| Zoro #: G0682604| Mfr #: SFW10X6FS102

$23.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bolt Size: -Dimension P: -Base Height (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0682604 Mfr #: SFW10X6FS102
Bolt Size: -Dimension P: -
Base Height (mm): -Dimension L: 6.00
Temp. Range (F): 230 FMounting Surface to Shaft Center (In.): -
For Use With: -Includes: -
Travel Length (mm): -Agency Compliance: -
Dimension X: -Mounting Hole from Shaft End: -
Length: 6.00"Mounting End Dia. (In.): 0.625
Dimension C: -Mounting Hole Size: -
Dia. Tolerance Min.: 0.6248"Mounting End Dia. (mm): -
Thread Length (mm): -Overall Height (In.): -
Dimension G: -Dimension M: 1/4-20
Mounting Hole Center to Center: -Dimension Y: -
Material: SteelThread Size: 1/4-20
Overall Height (mm): -Mounting Holes: -
Type: -Dimension B: 0.500
Item: Steel ShaftBase Height (In.): -
Shaft Dia.: 0.625"Dimension E: -
Finish: -Dimension F: -
Dia. Tolerance Max.: 0.6243"Min. Surface Hardness: 60 HRC
Thread Length (In.): 0.500Base Width (mm): -
Travel Length (In.): 6.00Country of Origin (subject to change): United States

Description

Steel Shaft, Shaft Dia 0.625 In, Dia Tolerance Min 0.6248 In, Dia Tolerance Max 0.6243 In, Mounting End Dia 0.625 In, Thread Size 1/4-20, Thread Length 0.500 In., Length 6.00 In, Travel Length 6.00 In., Steel Material, Minimum Surface Hardness 60 HRC

Reviews