Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Shaft, Steel, 0.750 In D, 6.00 In

NB | Zoro #: G0920306 | Mfr #: SFW12X6FS102

$ 27.59 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0920306 Mfr #: SFW12X6FS102
Travel Length (mm): - Mounting End Dia. (mm): -
Mounting Holes: - Travel Length (In.): 6.00
Shaft Dia.: 0.750" Thread Length (In.): 0.625
Finish: - Base Height (mm): -
Dia. Tolerance Min.: 0.7497" Dimension F: -
Dimension B: 0.625 Type: -
Dimension X: - Length: 6.00"
Dimension G: - Min. Surface Hardness: 60 HRC
Dimension Y: - Mounting Hole from Shaft End: -
Dimension L: 6.00 Mounting End Dia. (In.): 0.750
Dimension E: - Thread Length (mm): -
Temp. Range (F): 230 F Agency Compliance: -
Bolt Size: - Mounting Hole Center to Center: -
Thread Size: 5/16-18 Mounting Surface to Shaft Center (In.): -
Dimension P: - Dia. Tolerance Max.: 0.7492"
Dimension M: 5/16-18 Mounting Hole Size: -
Item: Steel Shaft Includes: -
Overall Height (In.): - Base Height (In.): -
For Use With: - Dimension C: -
Overall Height (mm): - Material: Steel
Base Width (mm): - Country of Origin (subject to change): United States

Description

Steel Shaft, Shaft Dia 0.750 In, Dia Tolerance Min 0.7497 In, Dia Tolerance Max 0.7492 In, Mounting End Dia 0.750 In, Thread Size 5/16-18, Thread Length 0.625 In., Length 6.00 In, Travel Length 6.00 In., Steel Material, Minimum Surface Hardness 60 HRC

Reviews