KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft, Steel, 1.000 In D, 36.00 In

NB| Zoro #: G0984076| Mfr #: SFW16X36FS103

$89.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: -
Dimension L: 36.00
Base Width (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0984076 Mfr #: SFW16X36FS103
Type: -Dimension L: 36.00
Base Width (mm): -Overall Height (mm): -
Temp. Range (F): 230 FDimension G: -
Dimension F: -Travel Length (mm): -
Mounting Hole Size: -Dimension X: -
Mounting End Dia. (mm): -Base Height (mm): -
Base Height (In.): -Mounting Holes: -
Dimension E: -Includes: -
Thread Size: 3/8-16Dimension Y: -
Dia. Tolerance Max.: 0.9992"Mounting Surface to Shaft Center (In.): -
Finish: -Mounting End Dia. (In.): 1.000
Agency Compliance: -Material: steel
Dimension P: -Bolt Size: -
Dimension B: 0.750Shaft Dia.: 1.000"
Dia. Tolerance Min.: 0.9997"Dimension M: 3/8-16
Dimension C: -Item: Steel Shaft
Length: 36.00"For Use With: -
Mounting Hole from Shaft End: -Overall Height (In.): -
Thread Length (In.): 0.750Thread Length (mm): -
Travel Length (In.): 36.00Mounting Hole Center to Center: -
Min. Surface Hardness: 60 HRCCountry of Origin (subject to change): United States

Description

Steel Shaft, Shaft Dia 1.000 In, Dia Tolerance Min 0.9997 In, Dia Tolerance Max 0.9992 In, Mounting End Dia 1.000 In, Thread Size 3/8-16, Thread Length 0.750 In., Length 36.00 In, Travel Length 36.00 In., Steel Material, Minimum Surface Hardness 60 HRC

Reviews