SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shaft, Steel, 1.000 In D, 7.25 In

NB| Zoro #: G1433293| Mfr #: SFW16X7.25FS115

$45.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bolt Size: -Dimension P: 0.625Base Height (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433293 Mfr #: SFW16X7.25FS115
Bolt Size: -Dimension P: 0.625
Base Height (mm): -Dimension L: 7.25
Temp. Range (F): 230 FMounting Surface to Shaft Center (In.): -
For Use With: -Includes: -
Travel Length (mm): -Agency Compliance: -
Dimension X: -Mounting Hole from Shaft End: -
Length: 7.25"Mounting End Dia. (In.): 0.625
Dimension C: -Mounting Hole Size: -
Dia. Tolerance Min.: 0.9997"Mounting End Dia. (mm): -
Thread Length (mm): -Overall Height (In.): -
Dimension G: 6.000Dimension M: 5/8-11
Mounting Hole Center to Center: -Dimension Y: -
Material: SteelThread Size: 5/8-11
Overall Height (mm): -Mounting Holes: -
Type: -Dimension B: 0.78
Item: Steel ShaftBase Height (In.): -
Shaft Dia.: 1.000"Dimension E: -
Finish: -Dimension F: 1.25
Dia. Tolerance Max.: 0.9992"Min. Surface Hardness: 60 HRC
Thread Length (In.): 0.780Base Width (mm): -
Travel Length (In.): 6.00Country of Origin (subject to change): United States

Description

Steel Shaft, Shaft Dia 1.000 In, Dia Tolerance Min 0.9997 In, Dia Tolerance Max 0.9992 In, Mounting End Dia 0.625 In, Thread Size 5/8-11, Thread Length 0.780 In., Length 7.25 In, Travel Length 6.00 In., Steel Material, Minimum Surface Hardness 60 HRC

Reviews