SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shaft, Steel, 1.250 In D, 25.50 In

NB| Zoro #: G2309124| Mfr #: SFW20X25.50FS115

$93.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bolt Size: -Dimension P: 0.750Base Height (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2309124 Mfr #: SFW20X25.50FS115
Bolt Size: -Dimension P: 0.750
Base Height (mm): -Dimension L: 25.50
Temp. Range (F): 230 FMounting Surface to Shaft Center (In.): -
For Use With: -Includes: -
Travel Length (mm): -Agency Compliance: -
Dimension X: -Mounting Hole from Shaft End: -
Length: 25.50"Mounting End Dia. (In.): 0.750
Dimension C: -Mounting Hole Size: -
Dia. Tolerance Min.: 1.2497"Mounting End Dia. (mm): -
Thread Length (mm): -Overall Height (In.): -
Dimension G: 24.000Dimension M: 3/4-10
Mounting Hole Center to Center: -Dimension Y: -
Material: SteelThread Size: 3/4-10
Overall Height (mm): -Mounting Holes: -
Type: -Dimension B: 0.94
Item: Steel ShaftBase Height (In.): -
Shaft Dia.: 1.250"Dimension E: -
Finish: -Dimension F: 1.50
Dia. Tolerance Max.: 1.249"Min. Surface Hardness: 60 HRC
Thread Length (In.): 0.940Base Width (mm): -
Travel Length (In.): 24.00Country of Origin (subject to change): United States

Description

Steel Shaft, Shaft Dia 1.250 In, Dia Tolerance Min 1.2497 In, Dia Tolerance Max 1.249 In, Mounting End Dia 0.750 In, Thread Size 3/4-10, Thread Length 0.940 In., Length 25.50 In, Travel Length 24.00 In., Steel Material, Minimum Surface Hardness 60 HRC

Reviews