Shaft, Steel, 1.500 In D, 18.00 In

NB| Zoro #: G1751933| Mfr #: SFW24X18FS102

$70.00 /ea

This item ships free. Details.Standard ground shipping.
Type: -Dimension L: 18.00Base Width (mm): -
Save 15%. Sign up for Z-mail.


Zoro #: G1751933 Mfr #: SFW24X18FS102
Type: -Dimension L: 18.00
Base Width (mm): -Overall Height (mm): -
Temp. Range (F): 230 FDimension G: -
Dimension F: -Travel Length (mm): -
Mounting Hole Size: -Dimension X: -
Mounting End Dia. (mm): -Base Height (mm): -
Base Height (In.): -Mounting Holes: -
Dimension E: -Includes: -
Thread Size: 5/8-11Dimension Y: -
Dia. Tolerance Max.: 1.499"Mounting Surface to Shaft Center (In.): -
Finish: -Mounting End Dia. (In.): 1.500
Agency Compliance: -Material: steel
Dimension P: -Bolt Size: -
Dimension B: 1.250Shaft Dia.: 1.500"
Dia. Tolerance Min.: 1.4997"Dimension M: 5/8-11
Dimension C: -Item: Steel Shaft
Length: 18.00"For Use With: -
Mounting Hole from Shaft End: -Overall Height (In.): -
Thread Length (In.): 1.250Thread Length (mm): -
Travel Length (In.): 18.00Mounting Hole Center to Center: -
Min. Surface Hardness: 60 HRCCountry of Origin (subject to change): United States


Steel Shaft, Shaft Dia 1.500 In, Dia Tolerance Min 1.4997 In, Dia Tolerance Max 1.499 In, Mounting End Dia 1.500 In, Thread Size 5/8-11, Thread Length 1.250 In., Length 18.00 In, Travel Length 18.00 In., Steel Material, Minimum Surface Hardness 60 HRC