KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft, Steel, 1.500 In D, 6.00 In

NB| Zoro #: G2413941| Mfr #: SFW24X6FS102

$40.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: -
Dimension L: 6.00
Base Width (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2413941 Mfr #: SFW24X6FS102
Type: -Dimension L: 6.00
Base Width (mm): -Base Height (mm): -
Overall Height (mm): -Temp. Range (F): 230 F
Dimension G: -Dimension F: -
Travel Length (mm): -Mounting Hole Size: -
Dimension X: -Mounting End Dia. (mm): -
Dimension B: 1.250Base Height (In.): -
Mounting Holes: -Dimension E: -
Includes: -Thread Size: 5/8-11
Dimension Y: -Dia. Tolerance Max.: 1.499"
Mounting Surface to Shaft Center (In.): -Finish: -
Mounting End Dia. (In.): 1.500Agency Compliance: -
Material: steelDimension P: -
Bolt Size: -Shaft Dia.: 1.500"
Dia. Tolerance Min.: 1.4997"Dimension M: 5/8-11
Dimension C: -Item: Steel Shaft
Length: 6.00"For Use With: -
Mounting Hole from Shaft End: -Overall Height (In.): -
Thread Length (In.): 1.250Thread Length (mm): -
Travel Length (In.): 6.00Mounting Hole Center to Center: -
Min. Surface Hardness: 60 HRCCountry of Origin (subject to change): United States

Description

Steel Shaft, Shaft Dia 1.500 In, Dia Tolerance Min 1.4997 In, Dia Tolerance Max 1.499 In, Mounting End Dia 1.500 In, Thread Size 5/8-11, Thread Length 1.250 In., Length 6.00 In, Travel Length 6.00 In., Steel Material, Minimum Surface Hardness 60 HRC

Reviews