HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Spline Shaft, Carbon Steel, 23 mm, 950 mm

NB| Zoro #: G2118155| Mfr #: SSP25S -950mm

$543.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Ball Spline
Dimension L: -
Base Width (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2118155 Mfr #: SSP25S -950mm
Type: Ball SplineDimension L: -
Base Width (mm): -Overall Height (mm): -
Temp. Range (F): 176Dimension G: -
Dimension F: -Travel Length (mm): 800
Mounting Hole Size: -Dimension X: -
Mounting End Dia. (mm): 23Base Height (mm): -
Base Height (In.): -Mounting Holes: -
Dimension E: -Includes: -
Thread Size: -Dimension Y: -
Dia. Tolerance Max.: 22.979 mmMounting Surface to Shaft Center (In.): -
Finish: PlainMounting End Dia. (In.): -
Agency Compliance: -Material: carbon steel
Dimension P: -Bolt Size: -
Dimension B: -Shaft Dia.: 23mm
Dia. Tolerance Min.: 23 mmDimension M: -
Dimension C: -Item: Spline Shaft
Length: 950mmFor Use With: NB Ball Spline Nuts
Mounting Hole from Shaft End: -Overall Height (In.): -
Thread Length (In.): -Thread Length (mm): -
Travel Length (In.): -Mounting Hole Center to Center: -
Min. Surface Hardness: 60 HRCCountry of Origin (subject to change): Japan

Description

Spline Shaft, Ball Spline, Shaft Dia 23 mm, Dia Tolerance Min 23 mm, Dia Tolerance Max 22.979 mm, Mounting End Dia 23 mm, Length 950 mm, Travel Length 800 mm, Carbon Steel Material, Minimum Surface Hardness 60 HRC, For Use With NB Ball Spline Nuts

Reviews