Spline Shaft, Carbon Steel, 4 mm, 300 mm

NB| Zoro #: G1633511| Mfr #: SSP4S-300mm

$253.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Ball Spline
Dimension L: -
Base Width (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1633511 Mfr #: SSP4S-300mm
Type: Ball SplineDimension L: -
Base Width (mm): -Overall Height (mm): -
Temp. Range (F): 176Dimension G: -
Dimension F: -Travel Length (mm): 300
Mounting Hole Size: -Dimension X: -
Mounting End Dia. (mm): 4Base Height (mm): -
Base Height (In.): -Mounting Holes: -
Dimension E: -Includes: -
Thread Size: -Dimension Y: -
Dia. Tolerance Max.: 3.88 mmMounting Surface to Shaft Center (In.): -
Finish: PlainMounting End Dia. (In.): -
Agency Compliance: -Material: carbon steel
Dimension P: -Bolt Size: -
Dimension B: -Shaft Dia.: 4mm
Dia. Tolerance Min.: 4.00 mmDimension M: -
Dimension C: -Item: Spline Shaft
Length: 300mmFor Use With: NB Ball Spline Nuts
Mounting Hole from Shaft End: -Overall Height (In.): -
Thread Length (In.): -Thread Length (mm): -
Travel Length (In.): -Mounting Hole Center to Center: -
Min. Surface Hardness: 60 HRCCountry of Origin (subject to change): Japan

Description

Spline Shaft, Ball Spline, Shaft Dia 4 mm, Dia Tolerance Min 4.00 mm, Dia Tolerance Max 3.88 mm, Mounting End Dia 4 mm, Length 300 mm, Travel Length 300 mm, Carbon Steel Material, Minimum Surface Hardness 60 HRC, For Use With NB Ball Spline Nuts

Reviews