HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Gate Valve, 1-1/2 In., FNPT, PVC

NDS| Zoro #: G1507414| Mfr #: GVP-1500-T

$21.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Top of Handle to Inlet Center: 6-25/64"
Wedge Material: Polypropylene
Valve Stem Type: Non-Rising
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1507414 Mfr #: GVP-1500-T
Top of Handle to Inlet Center: 6-25/64"Wedge Material: Polypropylene
Valve Stem Type: Non-RisingBody Material - Valves: PVC
Connection Type: FNPTValve Max. Fluid Temp.: 140 Degrees F
Pipe Size - Valves: 1-1/2"Standards: NSF-61, ASTM
Handle Material: ABSInlet to Outlet Length: 3-1/16"
Item: Gate ValveStem Material: PVC
Handle Type: Hand WheelCountry of Origin (subject to change): United States

Description

Gate Valve, Pipe Size 1-1/2 In., Connection Type FNPT, Body Material PVC, Top of Handle to Inlet Center 6-25/64 In., Inlet to Outlet Length 3-1/16 In., Max. Fluid Temp. 140 Degrees F, Valve Stem Type Non-Rising, Stem Material PVC, Wedge Material Polypropylene, Handle Material ABS, Handle Type Hand Wheel, Standards NSF-61, ASTM

Reviews