BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gate Valve, 1-1/4 In., FNPT

NDS| Zoro #: G1774726| Mfr #: GVG-1250-T

$17.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Gate ValveStem Material: PVCPipe Size - Valves: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1774726 Mfr #: GVG-1250-T
Item: Gate ValveStem Material: PVC
Pipe Size - Valves: 1-1/4"Valve Max. Fluid Temp.: 140 Degrees F
Top of Handle to Inlet Center: 6-1/4"Handle Type: Hand Wheel
Connection Type: FNPTWedge Material: Polypropylene
Valve Stem Type: Non-RisingHandle Material: ABS
Inlet to Outlet Length: 3-1/16"Body Material - Valves: PVC
Standards: NSF-61, ASTMCountry of Origin (subject to change): United States

Description

Gate Valve, Body Material - Valves PVC, Connection Type FNPT, Pipe Size - Valves 1-1/4 In., Valve Max. Fluid Temp. 140 Degrees F, Valve Stem Type Non-Rising, Top of Handle to Inlet Center 6-1/4 In., Inlet to Outlet Length 3-1/16 In., Stem Material PVC, Wedge Material Polypropylene, Handle Material ABS, Handle Type Hand Wheel, Standards NSF-61, ASTM

Reviews