KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gate Valve, 1-1/4 In., PVC, 140 Deg F

NDS| Zoro #: G1232332| Mfr #: GVG-1250-S

$13.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: NSF-61, ASTM
Body Material - Valves: PVC
Stem Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1232332 Mfr #: GVG-1250-S
Standards: NSF-61, ASTMBody Material - Valves: PVC
Stem Material: PVCTop of Handle to Inlet Center: 6-1/4"
Inlet to Outlet Length: 3-1/16"Valve Max. Fluid Temp.: 140 Degrees F
Item: Gate ValveHandle Type: Hand Wheel
Valve Stem Type: Non-RisingHandle Material: ABS
Connection Type: SocketPipe Size - Valves: 1-1/4"
Wedge Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Gate Valve, Pipe Size 1-1/4 In., Connection Type Socket, Body Material PVC, Top of Handle to Inlet Center 6-1/4 In., Inlet to Outlet Length 3-1/16 In., Max. Fluid Temp. 140 Degrees F, Valve Stem Type Non-Rising, Stem Material PVC, Wedge Material Polypropylene, Handle Material ABS, Handle Type Hand Wheel, Standards NSF-61, ASTM

Reviews