KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gate Valve, 1-1/4 In., PVC, 140 Deg F

NDS| Zoro #: G0825431| Mfr #: GVP-1250-S

$11.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Top of Handle to Inlet Center: 6-1/4"
Connection Type: Socket
Stem Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0825431 Mfr #: GVP-1250-S
Top of Handle to Inlet Center: 6-1/4"Connection Type: Socket
Stem Material: PVCValve Max. Fluid Temp.: 140 Degrees F
Body Material - Valves: PVCInlet to Outlet Length: 3-1/16"
Handle Material: ABSValve Stem Type: Non-Rising
Handle Type: Hand WheelWedge Material: Polypropylene
Item: Gate ValvePipe Size - Valves: 1-1/4"
Standards: NSF-61, ASTMCountry of Origin (subject to change): United States

Description

Gate Valve, Pipe Size 1-1/4 In., Connection Type Socket, Body Material PVC, Top of Handle to Inlet Center 6-1/4 In., Inlet to Outlet Length 3-1/16 In., Max. Fluid Temp. 140 Degrees F, Valve Stem Type Non-Rising, Stem Material PVC, Wedge Material Polypropylene, Handle Material ABS, Handle Type Hand Wheel, Standards NSF-61, ASTM

Reviews