KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gate Valve, 1/2 In., FNPT, PVC

NDS| Zoro #: G0697794| Mfr #: GVG-0500-T

$5.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: NSF-61, ASTM
Body Material - Valves: PVC
Stem Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0697794 Mfr #: GVG-0500-T
Standards: NSF-61, ASTMBody Material - Valves: PVC
Stem Material: PVCTop of Handle to Inlet Center: 4-5/64"
Inlet to Outlet Length: 2-1/8"Valve Max. Fluid Temp.: 140 Degrees F
Item: Gate ValveHandle Type: Hand Wheel
Valve Stem Type: Non-RisingHandle Material: ABS
Connection Type: FNPTPipe Size - Valves: 1/2"
Wedge Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Gate Valve, Pipe Size 1/2 In., Connection Type FNPT, Body Material PVC, Top of Handle to Inlet Center 4-5/64 In., Inlet to Outlet Length 2-1/8 In., Max. Fluid Temp. 140 Degrees F, Valve Stem Type Non-Rising, Stem Material PVC, Wedge Material Polypropylene, Handle Material ABS, Handle Type Hand Wheel, Standards NSF-61, ASTM

Reviews