SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gate Valve, 1/2 In., PVC, 140 Deg F

NDS| Zoro #: G0638811| Mfr #: GVG-0500-S

$6.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Gate ValveHandle Type: Hand WheelValve Stem Type: Non-Rising
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0638811 Mfr #: GVG-0500-S
Item: Gate ValveHandle Type: Hand Wheel
Valve Stem Type: Non-RisingTop of Handle to Inlet Center: 4-5/64"
Body Material - Valves: PVCInlet to Outlet Length: 2-1/8"
Standards: NSF-61, ASTMConnection Type: Socket
Handle Material: ABSStem Material: PVC
Valve Max. Fluid Temp.: 140 Degrees FPipe Size - Valves: 1/2"
Wedge Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Gate Valve, Body Material - Valves PVC, Connection Type Socket, Pipe Size - Valves 1/2 In., Valve Max. Fluid Temp. 140 Degrees F, Valve Stem Type Non-Rising, Top of Handle to Inlet Center 4-5/64 In., Inlet to Outlet Length 2-1/8 In., Stem Material PVC, Wedge Material Polypropylene, Handle Material ABS, Handle Type Hand Wheel, Standards NSF-61, ASTM

Reviews