KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gate Valve, 3/4 In., FNPT, Acetal Copolymer

NDS| Zoro #: G2148386| Mfr #: GVL-0750-E

$9.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: NSF-61, ASTM
Body Material - Valves: Acetal Copolymer
Stem Material: Acetal Copolymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2148386 Mfr #: GVL-0750-E
Standards: NSF-61, ASTMBody Material - Valves: Acetal Copolymer
Stem Material: Acetal CopolymerTop of Handle to Inlet Center: 4-3/32"
Inlet to Outlet Length: 2-9/32"Valve Max. Fluid Temp.: 180 Degrees F
Item: Gate ValveHandle Type: Hand Wheel
Valve Stem Type: Non-RisingHandle Material: ABS
Connection Type: FNPTPipe Size - Valves: 3/4"
Wedge Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Gate Valve, Pipe Size 3/4 In., Connection Type FNPT, Body Material Acetal Copolymer, Top of Handle to Inlet Center 4-3/32 In., Inlet to Outlet Length 2-9/32 In., Max. Fluid Temp. 180 Degrees F, Valve Stem Type Non-Rising, Stem Material Acetal Copolymer, Wedge Material Polypropylene, Handle Material ABS, Handle Type Hand Wheel, Standards NSF-61, ASTM

Reviews